Select Country and Language Canada / French
Changer de pays
SNB-2000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNB-2000 | NETWORK VGA BOX CAMERA, 1/3" PROGRESSIVE SCAN CCD, H.264 24V AC/12 V DC/PoE

  • Réf. fabricant SNB-2000
  • PART #434214
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 4 CIF
Signal Process: HYBRID
Description

The SNB-2000 is an ONVIF compliant VGA box camera that offers multiple codecs, H.264, MPEG 4, and MJPEG. Because it uses electronic day & night control it is lower in cost. The SNB-2000 provides dual streaming and is capable of displaying multiple reso lutions from CIF (320 x 240) through to 4CIF (704 x 480) at 30 fps in all resolution modes. It features a minimum illumination specification of 0.4 Lux color, frame integration, Hybrid (analog) video output, a local SD memory card slot, and is powered via either PoE or 24 V AC

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Max. 30(25)fps at 4CIF resolution
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires