Select Country and Language Canada / French
Changer de pays
SNB-5000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNB-5000 | Network HD Box Camera, 1/3 in. 1.3 Megapixel Progressive Scan CMOS, 16:9 HD Resolution, True Day Night, H.264, MPEG4, MJPEG Triple Codec, Video Analytics, SD Card Slot, 24V AC/12 V DC/PoE

  • Réf. fabricant SNB-5000
  • PART #444879
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 720P
Signal Process: IP
Description

The SNB-5000 is a high performance ONVIF compliant 1.3 Megapixel box camera that incorporates Samsungs WiseNet DSP chipset. Capable of displaying multiple resolutions from CIF (320 x 240) through 16:9 format 720p HD and up to full 1.3 megapixel (1280x1 024), the SNB-5000 provides up to 10 video streams and video analytics. This camera features a minimum illumination specification of 0.3 Lux color, True Day / Night operation with ICR, Hybrid (analog) video output, a local SD memory card slot, and is p owered via either PoE or 24 V AC . Maximum frame rate is 22 fps @ 1280 x 1024; 30fps @ 720P.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Max. 1.3M (1280 x 1024) resolution
  • 16 : 9 HD (720p) resolution support
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE, SD memory, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires