Select Country and Language Canada / French
Changer de pays
SNB-5001 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNB-5001 | IP Box Camera, 1.3 MP, HD(720p), H.264/MJPEG, Electrical D/N,12 V DC/PoE

  • Réf. fabricant SNB-5001
  • PART #506611
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: BOX
PoE: YES
Position Type: FIXED
Resolution: 1280 X 1024
Signal Process: IP
Description

This cost effective 1.3 MP High Definition network camera is a great fit for applications which require high resolution video. The SNB-5001 features contrast enhancement and Day/Night capabilities for challenging lighting conditions, and is equipped wi th high-end functionalities such as Tampering Detection and Motion Detection.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires