Select Country and Language Canada / French
Changer de pays
SNB-6003 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNB-6003 | WiseNet III IP Box Camera, 2 MP, Full HD(1080p), H.264/MJPEG, 120 dB WDR, Electronic D/N, SD/SDHC/SDXC,12 V DC/24AC/PoE

  • Réf. fabricant SNB-6003
  • PART #511836
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

The SNB-6003 is a camera from Samsung Techwin WiseNetIII network ranges which feature the most advanced functions from Samsung with 2 megapixel 1080p of high definition images. Its high functionalities includes 100 dB WDR which delivers 30 fps at 2 meg apixel 1080p, low light performance down to 0.1 Lux (F1.2, 50IRE, color) creating clear images under low light conditions, and P-iris support which result in images with better contrast, clarity, resolution and depth of field. With enhanced features an d new technologies which combat the challenges of though environmental conditions, the SNB-6003 will meet the market need which requires professional security.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires