Select Country and Language Canada / French
Changer de pays
SNB-7000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNB-7000 | Network Box Camera, 3MP, Full HD(1080p), H.264/MJPEG, WDR, True D/N, SD/SDHC, 12 V DC/24AC/PoE

  • Réf. fabricant SNB-7000
  • PART #444880
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The SNB-7000 is an ONVIF compliant 3 Megapixel box camera that incorporates Samsungs WiseNet2 DSP chipset. This camera is capable of displaying multiple resolutions from CIF (320 x 240) through to 16:9 format 1080p full HD and up to 3 megapixel (2048 x 1536). The SNB-7000 provides up to 10 video streams and offers both H.264 & MJPEG. This camera features Wide Dynamic Range (WDR), True Day / Night operation with ICR, frame integration, Hybrid (analog) video output, a local SD memory card slot, video analytics, and is powered via either PoE or 24 V AC. Maximum frame rate is 20 fps @ 3MP and 30 fps @ 2MP or less (15 fps when WDR is on).

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Max. 3M (2048 x 1536) resolution
  • 16 : 9 Full HD (1080p) resolution support
  • H.264, MJPEG dual codec
  • WDR (supported in 2M mode only)
  • Smart codec (ROI encoding)
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires