Select Country and Language Canada / French
Changer de pays
SNC-DH120 | SONY

SONY | SNC-DH120 | Network 720p HD / 1.3 Megapixel Minidome Camera with JPEG/MPEG-4/H.264, Day/Night and PoE

  • Réf. fabricant SNC-DH120
  • PART #423373
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Form Factor: MINIDOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

Sony's SNC-DH120 is the latest addition to its powerful lineup of network cameras.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Superior 720p HD picture quality, supporting h.264 at 30 fps
  • Maximum resolution 1280 x 1024
  • Three codecs (JEPG/MPEG-4/H.264) and dual encoding
  • The new "Exmor" CMOS sensor realizes high image quality and high sensitivity for surveillance
  • Easy focus function
  • Power over ethernet (PoE) capability
  • ONVIF conformance (open network video interface forum)
Spécifications
  • E Series Network HD Indoor Minidome IP Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires