Select Country and Language Canada / French
Changer de pays
SNC-EB632R | SONY

SONY | SNC-EB632R | Security IP Camera, IR Bullet, NTSC, Day/Night, H.264/JPEG, 1920 x 1080 Resolution, F1.2/F2.1 Wide/Tele Varifocal 3 to 9 MM Lens, 2 GB, 11.4 Watt, PoE

  • Réf. fabricant SNC-EB632R
  • PART #584492
Compression Type: H.264
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Caractéristiques
  • The High Resolution Exmor CMOS Sensor Captures Crisp, HD Video Images, Even in Low Light
  • Class-Leading Sensitivity Assures Improved Picture Quality in Low Light Conditions Like Dimly-Lit Car Parks
  • Sony Powerful IPELA ENGINE EX Processing Platform Combines Several Technologies that Optimize HD Picture Quality
  • View-DR Combines Images Taken at Different Shutter Speeds, Delivering a Wide Dynamic Range upto 130 dB for Excellent Performance in High Contrast, Strongly Backlit Environments
  • Visibility Enhancer Dynamically Optimizes Brightness and Color Tone on a Pixel by Pixel Basis, While Excellent Dynamic Noise Reduction Reduces Noise, Minimizing Motion Blur Under Low Illumination
  • Powerful DEPA Advanced Video Analytics Enhances Intelligent Motion Detect ion and Rule-Based Alarm Triggers, Providing Alerts with Object Filters Like Passing and Intrusion to Further Reduce False Alarms
  • Face Detection Allows Rapid Indexing of Recordings to Find Events Where a Human Face is Visible in the Scene
  • Built-In Infrared Illuminators Assist with Capturing Objects in Complete Darkness, upto 25 Meter from the Camera
  • View-DR Technology Ensures that Clear Black and White Images Can be Seen Both Near and Far from the Camera without Overexposure
  • The Built-In Image Stabilizer Minimizes the Effects of Camera Shake for Example When the Camera Subject to Vibration on a Mounting Pole or Bracket
  • With Clearer, More Stable Video Images it Easier to See What Happening in any Scene
  • True Day/Night Function Automatically Switches the Camera to Day or Night Mode, Depending on Ambient Light Level
  • Select Variable Bitrate, Constant Bitrate or VBR with Cap (Variable Bitrate with Limit) Compression Modes for Optimized Network Bandwidth Control with Given IP Network Conditions and R ecording Storage Capacity
  • Securely Access the Camera Using a Smartphone or Tablet (Android or IOS) to View Images Remotely and Control Pan, Tilt and Zoom Functions
  • You Don't Even Need to Download a Special App
  • The Integrated Sunshade Protects the Lensfrom Direct Sun Glare, Making the Camera Particularly Suitable for Outdoor Use in Direct Sunlight
  • The Unitized Camera Can be Installed Easily, with No Need for an Additional Adaptor Box
  • Setup is Simplified with Quick Focus/Zoom Adjustment and Flexible Two-Axis Adjustment of the Camera Field of View
  • Power Over Ethernet Allows the Camera be Powered Using the Same Ethernet Cable that for Data Transfer, Reducing Installation Complexity and Costs
  • Support for ONVIF Profile S Simplifies Integration with a
Infos techniques et normes

IEEE 802.3af, UL 2044, JATE, IEC 60950-1, VCCI, FCC, IC, EN 55022/50130-4/55024, AS/NZS CISPR22, KCC, EMC-TR

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires