Select Country and Language Canada / French
Changer de pays

SONY | SNC-EP520 | Network SD PTZ camera with 720x480 resolution, 1/4 type Exview HAD CCD imager, 36x optical zoom

  • Réf. fabricant SNC-EP520
  • PART #449528
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
Position Type: PAN-TILT ZOOM
Signal Process: IP

SD PTZ camera with 720 x 480 resolution, 1/4 type Exview HAD CCD imager, 36x optical zoom, dual streaming JPEG/MPEG-4/H.264.

Must be a reseller to purchase this product

  • High resolution PTZ camera
  • DynaView Wide-D capability
  • DEPA Intelligence for faster image processing on recorder
  • Onvif technology for easy interoperability in multi-vendor network systems
  • Day/Night modes for improved visibility
  • Dual Streaming (any combination with JPEG/MPEG-4/H.264)
  • HPoE enabled so power and data are transported by Ethernet cable
  • Noise Reduction
  • Standard Definition NTSC PTZ Network Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires