Select Country and Language Canada / French
Changer de pays
SNC-RS86N | SONY

SONY | SNC-RS86N | Network Rapid Dome Outdoor Camera, Triple Stream JPEG/MPEG-4/H.264 and 36x Optical Zoom

  • Réf. fabricant SNC-RS86N
  • PART #404300
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 640 X 480
Signal Process: IP
Description

The SNC-RS86N is a 360 degree PTZ Outdoor Netword Rapid Dome Camera with 36x Optical Zoom.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Visibility Enhancer
  • XDNR
  • DFI
  • Three Codecs
  • Triple-encoding
  • Dual-encoding
  • Wide Dynamic Range
  • Intelligent Motion Detection
  • Video Motion Filter
  • Tampering Alarm
  • 15 Tilt-up
  • 360 Endless Panning
  • Quick-release Mechanism
  • Unitized Outdoor Housing
  • IP66
  • Hard and Coated Dome Cover
  • Sunshade and Ventilation
  • Echo Cancellation
  • Noise Reduction
  • Dynamic Range Compressor
  • Voice Alert
  • CF Slot for Local Storage or Wireless Capability
  • ONVIF
  • IPv6
  • Pelco-D Protocol
Spécifications
  • Network Rapid Dome Outdoor Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires