Select Country and Language Canada / French
Changer de pays
SNC-UNI | SONY

SONY | SNC-UNI | Housing with Wall Mount Bracket for Fixed type (Box) Camera, No Electronics, 10,5" Maximum Camera/Lens Length

  • Réf. fabricant SNC-UNI
  • PART #317960
Duty Rating: LIGHT
Environment Type: INDOOR
Mounting Type: WALL
Special Property: TAMPER-PROOF
Type: HOUSING
Description

The SNC-UNI is an indoor camera housing that comes equipped with a wall mount bracket, without a heater/blower. The housing is manufactured from extruded aluminum, tamper resistant housing with high strength steel wall mount bracket, which can also be pole mounted.

Must be a reseller to purchase this product

Caractéristiques
  • 13" Indoor aluminum housing with clear window and hinged opening.
  • Includes steel wall/pole mount bracket. For pole mount, pole should be over 3.5" diameter
  • Tamper resistant screws included to lock down housing top
  • Maximum camera/lens length should not exceed 9.5"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires