Select Country and Language Canada / French
Changer de pays
SNC-ZM551 | SONY

SONY | SNC-ZM551 | Hybrid vandal minidome camera, IK10, dual streaming (H.264/MPEG-4/JPEG), HD (1280x1024), 2.9x optical zoom,
f=3.1mm to 8.9mm vari-focal lens, True Day/Night, AC24/DC12V

  • Réf. fabricant SNC-ZM551
  • PART #477297
Compression Type: H.264
Form Factor: BOX
Lens Type: VARIABLE
PoE: NO
Description

This part is discontinued by supplier with no suggested replacement.