Select Country and Language Canada / French
Changer de pays
SNCA-AN1 | SONY

SONY | SNCA-AN1 | External Antenna for SNC-CFW1 Wireless LAN Card

  • Réf. fabricant SNCA-AN1
  • PART #317939
Environment Type: INDOOR
Special Property: WIRELESS ANTENNA
Description

The SNCA-AN1 is an external pole mount directional antenna for increased range and direction.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • The SNCA-AN1 is an external pole mount directional antenna for increased range and directivity.
  • Alternatively, for increased directivity and range, the SNCA-AN1 optional antenna may be used.