Select Country and Language Canada / French
Changer de pays
SND-1080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SND-1080 | IP Dome Camera, VGA, H.264/MJPEG, Vari-focal Lens 3.5x (2.2-7.7 mm), H.264/MJPEG, Electronic D/N, SD/SDHC, 12 V DC/PoE, IK08

  • Réf. fabricant SND-1080
  • PART #506614
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

The SND-1080 is a network VGA Vari-focal (2.3 mm ~ 7.9 mm) Dome Camera featuring Samsung's WiseNetS DSP. The WiseNetS chip is a new component designed and manufactured by Samsung, featuring Facial Detection, Motion Detection, Samsung Super Dynamic Rang e, 2D + 3D Samsung Digital Noise Reduction (SSNRIII), Polygonal Privacy Masking, and many more features. This camera has separate analog output for easy set or hybrid use as an analog camera. The 1/4 in. Progressive Scan CMOS delivers a clear image and the camera is capable of multiple streaming over H.264 & MJPEG Dual Codec. The camera may be powered by 12 volt DC or Power over Ethernet and an SD Card Slot is included for those looking for edge storage. This camera is ideal for situations which req uire a light bandwidth, high quality image such as small business and retail. Samsung's WiseNetS VGA camera product line also includes a box camera (SND-1001) and fixed-lens dome (SND-1011).

Must be a reseller to purchase this product.

This part isiscontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires