Select Country and Language Canada / French
Changer de pays
SND-5084 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SND-5084 | WiseNet III IP Dome Camera, 1.3 MP, HD(720p), Motorized Simple Focus 2.8x (3-8.5 mm), H.264/MJPEG, 130 dB WDR, True D/N, SD/SDHC/SDXC, 12 V DC/PoE

  • Réf. fabricant SND-5084
  • PART #527122
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

The SND-5084 is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 1.3 megapixel 720p high definition images. It's high level of functionalities includes 130 dB WDR, low light performanc e down to 0.05 Lux (F1.2, 50IRE, color) creating clear images in low light conditions, and built-in motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to combat the challenges of tough environmenta l conditions, the SND- 5084 will meet the professional security needs of the market.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires