Select Country and Language Canada / French
Changer de pays
SND-6083 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SND-6083 | WiseNet III IP Dome Camera, 2 MP, Full HD(1080p), Vari-Focal Lens 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, SD/SDHC/SDXC, 12 V DC/PoE

  • Réf. fabricant SND-6083
  • PART #511851
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

The SND-6083 is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080p high definition images. It's high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080p and low light performance down to 0.1 Lux (F1.2, 50IRE, color) creating clear images in low light conditions. With enhanced features and new technologies to combat the challenges of tough environmental conditions, the SND-6083 will meet the professional security needs of the market.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires