Select Country and Language Canada / French
Changer de pays
SND-7011 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SND-7011 | Network Dome Camera, 3 MP, Full HD(1080p), Fixed 3 mm Lens, H.264/MJPEG, Electronic D/N, 12 V DC/PoE, 102º Angle of View

  • Réf. fabricant SND-7011
  • PART #506620
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

This cost effective 3 MP High Definition network camera is a great fit for applications which require high resolution video. The SND-7011 features contrast enhancement and day/night capabilities for challenging lighting conditions, and is equipped with high-end functionalities such as Tampering Detection and Motion Detection.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires