Select Country and Language Canada / French
Changer de pays
SND-7082 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SND-7082 | IP Dome Camera, 3 MP, Full HD(1080p), Motorized Lens 2.8x (3-8.5 mm), H.264/MJPEG, WDR, True D/N, SD/SDHC, 12 V DC/PoE

  • Réf. fabricant SND-7082
  • PART #506622
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Samsung introduces it's updated line of 3 megapixel Full HD Network Cameras designed for advanced surveillance solutions. These cameras come equipped with progressive technologies such as advanced WDR (Wide Dynamic Range) to provide superior images in high contrast scenes and Auto Back Focus to make installation simple. Other features include: SSDR (Samsung Super Dynamic Range) to enhance color reproduction and resolution and reduce signal noise, Face Detection - prioritizing faces in an image, Audi o Detection - alerting the system to events beyond the camera's field of view, ROI (Region of Interest) - spotlighting the critical areas in the camera's field of view, and True Day/Night for superior images in the dark.

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires