Select Country and Language Canada / French
Changer de pays
SNF-7010V | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNF-7010V | WiseNet III IP Fisheye Dome Camera, 3 MP, Full HD(1080p), 360º, De-warping via Software, H.264/MJPEG, 120 dB WDR, SD/SDHC/SDXC, 12 V DC/PoE, IP66, IK10

  • Réf. fabricant SNF-7010V
  • PART #530993
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The SNF-7010V features our most advanced technology with 3 megapixel 1080p high definition images. It offers 360 degree omnidirectional surveillance range with fisheye lens as well as various viewing composition. Motion Detection provides effective mon itoring by detecting any changes in predefined field of view.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires