Select Country and Language Canada / French
Changer de pays
SNMP-NV6 | MINUTEMAN

MINUTEMAN | SNMP-NV6 | IPv4 and IPv6 Compatible UPS Communications Card

  • Réf. fabricant SNMP-NV6
  • PART #509881
Description

The SNMP-NV6 card is one of the most feature-rich and secure network interface cards available for management and control of a UPS on a LAN. Compatible with the EnterprisePlus, Endeavor, and PRO-RT Series, the SNMP-NV6 can be configured to monitor the status of a UPS and issues command from any accessible workstation on a network.
Access to the card can be made either through an NMS using SMNP protocols or through HTTP(s) using most industry-standard web browsers. The bundled SNMP management software, which is compatible with various popular operating systems, can automatically search and link multiple SNMP-NV6 cards throughout the network and communicate with them via the SNMP protocol.
The software is designed to retrieve information from the UPS and can execute commands in response to events and alarms generated by the SNMP-NV6 card, including the automatic graceful shutdown computer systems to prevent the abnormal power off of hosts, servers or workstations due to power-related events.

Caractéristiques
  • Network connection through RJ45 connector - Allows connection of the UPS directly to the Ethernet network through a RJ45 connector without using RS232 or USB ports on the computer and without loading any individual UPS management software on the network server.
  • Network UPS management - Allows remote management of the UPS from any workstation through Internet or Intranet.
  • NEW IPv6 Capability - Full compatibility with both IPv4 and IPv6 standards making it the perfect card for future migration options
  • NEW Versatile Communications - Compatible with SNMPv1, v2C, and v3 protocols.
  • NEW Supports SYSLOG - can send messages to a maximum of four Syslog servers when an event occurs
  • NEW Configurable Event Alarm Levels - user configurable alarms levels for various events
  • NEW Adjustable Low Battery Warning Alarm - user configurable to define an event threshold
  • NEW Batch Configurations and Upgrades - save time by configuring or updating firmware and pushing those changes to multiple cards over the network
  • Remote UPS monitoring via SNMP, HTTP - Allows monitoring of the UPS using the MIB (Management Information Base), or an Internet Browser.
  • Configure UPS and system functions from any client (password protected) - Configure the UPS and the system parameters from any SNMP management station or through an Internet Browsers using HTTP forms and objects.
  • Event logs & Metering data stored in the EEPROM - Provides historical data of UPS' power events, power quality, current status and battery condition.
  • Multiple server shutdown - The SNMP management software included provides an automatic shutdown of servers through a schedule pre-programmed by an administrator or when critical power events occur.
  • Notification of users via SNMP Traps and e-mail through SMTP
  • Network Time Protocol supported
  • Telnet support for configuration
  • BOOTP/DHCP supported
  • NetBIOS Name Service supported
  • MD5 HTTP security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires