Select Country and Language Canada / French
Changer de pays
SNMPWEBCARD | TRIPP LITE

TRIPP LITE | SNMPWEBCARD | For remote monitoring and control via SNMP, Web, or Telnet.

  • Réf. fabricant SNMPWEBCARD
  • PART #226560
Description

Tripp Lite's SNMPWEBCARD allows network users to operate any expansion slot-equipped Tripp Lite SmartPro or SmartOnline UPS as a managed device on the network. Enables remote monitoring and control of UPS and site electrical conditions using the SNMP n etwork management platform or a web browser. Provides remote viewing of site electrical data, UPS status information and self-test logs. Supports selective rebooting of locked network equipment without disrupting power to other devices when used with c ustomized load management receptacles available on select Tripp Lite UPS systems. Optional ENVIROSENSE module provides remote temperature/humidity monitoring and a dry contact interface to control and monitor alarm, security and telecom devices. NEW fi rmware web-only version 12.06.0061 now available! - supports IPv6, Radius, and secure file transfer. Firmware is not applicable with cards running firmware version 12.04.0047 or earlier. NOTE: Existing 12.04.0048 and 12.04.0049 cards must be upgraded t o the 12.04.0055 firmware prior to upgrading to 12.06.0061.

Caractéristiques
  • NEW firmware web-only version 12.06.0061 now available! - supports IPv6, SNMPv3, and secure file transfer
  • Graphical User Interface supports Java 1.6 and 1.7 runtime environments
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
  • Makes any slot-equipped Tripp Lite UPS a managed device on the network, controllable using SNMP network management platforms or a web browser
  • Web interface provides remote viewing of current site electrical data, UPS self-test and alert logs, as well as logged power events such as blackouts, brownouts, overvoltages, and other electrical problems
  • Offers the ability to control UPS output power and remote reboot of locked network devices without interrupting power to other loads when used with any Tripp Lite UPS equipped with load management receptacles
  • DHCP/Manual configuration support provides the ability to have network settings automatically assigned to the card, or manually assigned via permanent IP addresses
  • 10/100 Mbps auto-sensing allows optimal communication compatibility with your current 10/100 Base-T network
  • Real-time clock support maintains the time of day and date even if the UPS is shut down
  • NTP (Network Time Protocol) support gives the card the ability to receive automatic updates to its real-time clock from a NTP server
  • 2-tier level access allows an administrator and a guest to log into the web browser for monitoring and/or management of slot-equipped Tripp Lite UPS systems
  • Multiple user support allows for viewing by a number of users at the same time
  • Full Telnet access gives you the ability to remotely monitor and manage your UPS system via a TELNET session
  • Optional SSL (Secure Socket Layer) security setting provides the capability to create an encrypted connection to the card via a web browser
  • Offers the ability to shut down remote operating systems through your networks. (Supported operating systems must have Power Alert 12 installed. See PowerAlert section for software support)
  • Alert notifications via email or SNMP traps give users the added advantage of having an immediate event notification sent to them as a result of a site electrical or UPS problem.
  • Protocols supported include HTTP, HTTPS, PowerAlert Network Management System, SMTP, SNMPv1, SNMPv2, SNMPv3, Telnet, SSH, FTP, DHCP, BOOTP, SCP
  • RoHS Compliant
Applications

Ideal for remote management and control of UPS and power data in LAN/WAN racks, computer rooms and data center environments

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires