Select Country and Language Canada / French
Changer de pays
SNO-5080R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNO-5080R | Network IR Bullet, 1.3M(1280 x 1024), 16:9 HD(720p), Vari-focal 3.6x lens(2.810mm), H.264/MJPEG/MPEG4, SSDR, True/Day Night, 12 V DC/24AC/PoE, IP66

  • Réf. fabricant SNO-5080R
  • PART #444894
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

The SNO-5080R is a high performance 1.3 megapixel IP camera capable of displaying multiple resolutions from CIF (320 x 240) through 16:9 format 720p High Definition, to full 1.3 megapixel (1280 x 1024). It comes complete with high performance IR LEDs t hat allow it to illuminate objects up to 100 ft. away. It also includes a multi-stream H.264/ MPEG-4/ MJPEG codec. This camera features a 3.6x (2.8-10mm) vari-focal auto iris lens, a minimum illumination specification of 0.3 Lux color(without the LEDs) , True Day / Night operation with ICR, Hybrid (analog) video output, and is powered via either PoE or 24 V AC. Maximum frame rate is 22 fps @ 1280 x 1024; 30fps @ 720P. In addition, it is IP66-rated for indoor or outdoor applications and supplied with a mounting bracket for wall, surface or ceiling mount installation.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Max. 1.3M (1280 x 1024) resolution
  • 16 : 9 HD (720p) resolution support
  • 2.8 ~ 10mm (3.6x) vari-focal lens
  • H.264, MPEG-4, MJPEG multiple codec
  • IR LED, PoE
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires