Select Country and Language Canada / French
Changer de pays
SNO-6011R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNO-6011R | WiseNet III IP IR Bullet Camera, 2 MP, Full HD(1080p), Fixed Lens (3.8 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, PoE, IP66

  • Réf. fabricant SNO-6011R
  • PART #527118
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 2 MEGAPIXELS
Signal Process: IP
Description

The SNO-6011R from Samsung Techwin's WiseNetIII network range features our most advanced technology with 2 megapixel 1080p high definition images. Its high end functions include 120 dB WDR and built in adaptive LED illumination creating clear images in complete darkness. With enhanced features and new technologies which combat the challenges of tough environmental conditions the SNO-6011R meets the needs of the professional security market. Rated to IP66 with integrated sunshield and mounting bracket, the SNO-6011R can be wall or ceiling mounted to ensure the correct field of view every time.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires