Select Country and Language Canada / French
Changer de pays
SNO-6084R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNO-6084R | WiseNet III IP IR Bullet Camera, 2 MP, Full HD(1080p), Motorized Lens 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -58ºF 24 V AC Heater

  • Réf. fabricant SNO-6084R
  • PART #511840
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
PoE: YES
Signal Process: IP
Description

The SNO-6084R is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080p high definition images. Its high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080p, built-in IR LEDs creating clear images even in the darkness of 0 Lux, and motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to combat the challenges of tough environmental co nditions, the SNO-6084R will meet the professional security needs of the market. Rated to IP66 with integrated sunshield and supplied with a mounting bracket that allows the camera to be installed either wall, surface or ceiling mount to ensure the req uired field of view can be obtained every time.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires