Select Country and Language Canada / French
Changer de pays
SNO-7082R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNO-7082R | 3 Megapixel Full HD Weatherproof Network IR Camera

  • Réf. fabricant SNO-7082R
  • PART #511841
Capacity: 16 CHANNEL
Environment Type: INDOOR
Recorder Type: DIGITAL
Description

The SNO-7082R is designed for advanced surveillance solutions incorporating Full 3 megapixel HD resolution. Progressive technologies incorporated into SNO-7082R include advanced WDR (Wide Dynamic Range) to provide superior images in high contrast scene s, Simple Focus to improve image quality when switching between color and B/W modes. SSDR (Samsung Super Dynamic Range) to enhance color reproduction and resolution and reduce signal noise. Additional functions include: face detection - prioritizing fa ces in an image, audio detection - alerting the system to events beyond the camera's field of view, ROI (Region of Interest) - spotlighting the critical areas in the camera's field of view, and True Day/Night for superior images in the dark. The SNO-70 82R is rated IP66 - ensuring protection against dust/water.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires