Select Country and Language Canada / French
Changer de pays
SNP-3120V | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-3120V | Network Vandal-resistant PTZ Camera, 1/4 in. CCD, 12X Network PTZ camera, H.264, 580 TV Lines, 360º Endless Pan, 190 Tilt, True Day/Night,SD Card Slot, 24 V AC, HPoE (IEEE802.3AT), IP66

  • Réf. fabricant SNP-3120V
  • PART #444896
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: IP
Description

The SNP-3120V is a Wide Dynamic Range (WDR) outdoor PTZ dome IP camera that packs a lot of features and performance for a very economical price. It features H.264 and MPEG-4 dual Codecs, VGA resolution at 30 fps, a 12x auto focus zoom lens (3.6-44.3 mm ), 360º continuous rotation, high-speed pan and tilt operations at 650 per second, 256 presets, and a list of other advanced camera features. The The SNP-3120V has an IP66 rated vandal-resistant housing.


Must be a reseller to purchase this product
his part has been discontinued by the supplier.

Caractéristiques
  • Max. 30(25)fps at 4CIF resolution
  • 3.69 ~ 44.32 mm (12x) optical zoom, 16x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE plus, SD memory, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires