Select Country and Language Canada / French
Changer de pays
SNP-3302H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-3302H | Network PTZ Dome, 1/4 in. Vertical Double Density Interline CCD, 550TV Lines, H.264, MPEG-4 & MJPEG Triple Codec, Wide Dynamic Range, 30X

  • Réf. fabricant SNP-3302H
  • PART #444901
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: IP
Description

The SNP-3302H is a high performance outdoor PTZ dome IP camera. It features a 30x auto focus zoom lens (3.5-105 mm), 360º continuous rotation, high-speed pan and tilt operations at 500 per second, 255 presets, 128x Wide Dynamic Range (WDR), and both H. 264/MPEG-4/MJPEG Codecs. Powered by Samsung Techwin's Wisenet chipset, the SNP-3302H camera offers VGA resolution at 30 fps and a long list of features including true Day / Night operation with ICR, privacy masking, frame integration, and much more. Th e H version has an IP66 housing with heaters that give it a temperature range of -58ºF to 122ºF.


Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Max. 30(25)fps at 4CIF resolution
  • 3.5 ~ 129.5 mm (37x) / 3.5 ~ 105 mm (30x) optical zoom, 12x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • Auto tracking (SNP-3370TH), SD memory, IP66, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires