Select Country and Language Canada / French
Changer de pays
SNP-3371 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-3371 | Network PTZ Dome, 1/4" Vertical Double Density Interline CCD, 600TV Lines, Wide Dynamic Range, True Day Night, H.264, MPEG-4 & MJPEG Triple Codec, SD Card Slot, 37X

  • Réf. fabricant SNP-3371
  • PART #444904
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: IP
Description

The SNP-3371 is a high performance indoor PTZ dome IP camera that includes advanced auto tracking. It features a 37x auto focus zoom lens (3.5-129.5mm), 360 continuous rotation, high-speed pan and tilt operations at 500 per second, 255 presets, 128x Wi de Dynamic Range (WDR), and both H.264/MPEG-4/MJPEG Codecs. Powered by Samsung Techwin's Wisenet chipset, the SNP-3371 camera offers VGA resolution at 30 fps and a long list of features including true Day / Night operation with ICR, privacy masking, fr ame integration, and much more. There are a variety of accessories available for various mounting options.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Max. 30(25)fps at 4CIF resolution
  • 3.5 ~ 129.5mm (37x) / 3.5 ~ 105mm (30x) optical zoom, 12x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • SD memory, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires