Select Country and Language Canada / French
Changer de pays
SNP-3430H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-3430H | NETWORK PTZ DOME, 1/4" EX-VIEW HAD PROGRESSIVE SCAN CCD, 600 TV LINES, AUTO TRACK

  • Réf. fabricant SNP-3430H
  • PART #444906
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 600 TVL
Signal Process: IP
Description

The SNP-3430H is a high performance outdoor PTZ dome IP camera. It features a 43x auto focus zoom lens (3.2-138.5mm), 360 continuous rotation, high-speed pan and tilt operations at 360 per second, 255 presets, 128x Wide Dynamic Range (WDR), and both H. 264/MPEG-4/MJPEG Codecs. Powered by Samsung Techwin's Wisenet chipset, the SNP-3430 camera offers VGA resolution at 30 fps and a long list of features including true Day / Night operation with ICR, privacy masking, frame integration, and much more. The H version has an IP66 housing with heaters that give it a temperature range of -58F to 122F.


Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Max. 30(25)fps at 4CIF resolution
  • 3.2 ~ 138.5mm (43x) optical zoom, 16x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE plus, SD memory, IP66, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires