Select Country and Language Canada / French
Changer de pays
SNP-5200H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-5200H | Network PTZ Camera, 1.3MP, HD(720p), H.264/MJPEG, Motorized Zoom Lens 20x (4.45-89mm), True D/N, SD/SDHC, 24 V AC/PoE+, IP66, IK10, Built-in -58F Heater

  • Réf. fabricant SNP-5200H
  • PART #444908
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1 MEGAPIXEL
Signal Process: HYBRID
Description

The SNP-5200H is a high performance ONVIF compliant 1.3 megapixel, outdoor PTZ camera that incorporates Samsungs WiseNet DSP chipset. Capable of displaying multiple resolutions from CIF (320x240) through 16:9 format 720p HD and up to full 1.3 megapixel (1280x1024), it provides up to 10 video streams and video analytics. The SNP-5200H features a 20x auto focus zoom lens (4.45-89 mm) with low light level capabilities of 0.7 Lux Color. The PTZ has full 360 capability, 500 per second pan speed, and 255 presets. This dome also features SSNRIII, the 3rd generation of Samsung Super Noise Reduction, and a list of other advanced camera features. It comes with an IP66 rated housing and has a built-in fan & heater.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Max. 1.3 M (1280 x 1024) resolution
  • 16 : 9 HD (720p) resolution support
  • 4.45 ~ 89 mm (20x) optical zoom, 16x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE plus, SD memory, IP66, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires