Select Country and Language Canada / French
Changer de pays
SNP-5300H | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-5300H | Network PTZ Camera, 1.3 MP, HD(720p), H.264/MJPEG, Motorized Zoom Lens 30x (3.5-105 mm), WDR (30 fps, 90 dB), True D/N, SD/SDHC, 24 V AC/PoE+, IP66/IK9

  • Réf. fabricant SNP-5300H
  • PART #522677
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

The SNP-5300H is a PTZ dome camera that provides 30x zoom in HD resolution. It enables monitoring of a scene further away from the camera in more detail and with a higher image quality. In addition, its WDR (Wide Dynamic Range) function automatically p roduces clear images under strong backlight environments.The SNP-5300H includes an IP66 external housing with fan and heater that can withstand extreme temperature environments of -50ºC ~ +55ºC.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires