Select Country and Language Canada / French
Changer de pays
SNP-6200RH | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-6200RH | IP 100m IR PTZ Camera, 2 MP, Full HD(1080p), H.264/MJPEG, Motorized 20x optical zoom with IR focusing, WDR, True D/N, 24 V AC, IP66, IK10, Built-in -58ºF Heater

  • Réf. fabricant SNP-6200RH
  • PART #522678
Compression Type: MULTIPLE COMPRESSION TYPES
PoE: YES
Signal Process: IP
Description

The SNP-6200RH is a Full HD PTZ dome camera with 20x optical zoom and focused IR illumintaion. The IR function illuminates objects at a distance of up to 100m by focusing the beam as the camera zooms, resulting in clear imaging in total darkness. The S NP-6200RH is also IP66 environment protected, IK10 vandal-resistant and can withstand high temperature variations of -50ºC to +55ºC.


Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires