Select Country and Language Canada / French
Changer de pays
SNP-6201 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNP-6201 | Network PTZ Camera, 2 MP, Full HD(1080p), H.264/MJPEG, Motorized Zoom Lens 20x (4.45-89 mm), WDR, True D/N, SD/SDHC, 24 V AC/PoE+

  • Réf. fabricant SNP-6201
  • PART #530994
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: HDTV 1080P
Signal Process: IP
Description

The SNP-6201 is a compact PTZ dome camera which provides 20x images in Full HD resolution. The high resolution 20x optical zoom makes it possible to identify persons approximately 180 meters (55 feet) away. Now operators can get detailed and higher qua lity image from distance. Its intelligent video analytics function includes Tampering, Virtual Line, Enter/Exit, Appear/Disappear to help capture evidence more efficiently

Must be a reseller to purchase this product

This part has been discontinued supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires