Select Country and Language Canada / French
Changer de pays
SNV-3080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-3080 | NETWORK VGA VANDAL-RESISTANT DOME, 1/3" SUPER-HAD SCAN CCD, H.264

  • Réf. fabricant SNV-3080
  • PART #444913
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 600 TVL
Signal Process: IP
Description

The SNV-3080 is an ONVIF compliant VGA vandal-resistant dome camera that offers multiple codecs, H.264, MPEG 4, and MJPEG. It is capable of displaying multiple resolutions from CIF (320 x 240) through 4CIF (704 x 480) and provides video analytics. It f eatures a 3.9x (2.8-11mm) vari-focal auto iris lens, a minimum illumination specification of 0.4 Lux color, Wide Dynamic Range (WDR), frame integration, Hybrid (analog) video output, a local SD memory card slot, video analytics, and is powered via eith er PoE or 24 V AC . Maximum frame rate is 30 fps at all resolutions. The enclosure is IP66 rated

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Max. 30(25)fps at 4CIF resolution
  • 2.8 ~ 11mm (3.9x) vari-focal lens
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE, SD memory, IP66, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires