Select Country and Language Canada / French
Changer de pays
SNV-3082 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-3082 | IP Vandal Dome Camera, 4CIF, Vari-focal Lens 3.9x (2.8-11 mm), H.264/MJPEG/MPEG4, WDR, True D/N, SD/SDHC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -40ºF 24 V AC Heater

  • Réf. fabricant SNV-3082
  • PART #493566
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 600 TVL
Signal Process: IP
Description

The SNV-3082 network camera utilizes Samsung Techwin's A1 DSP chipset to deliver 4-CIF resolution images with best in class clarity and quality. Featuring Wide Dynamic Range (WDR) technology it is able to tackle challenging lighting conditions in order to display an well-balanced image across the entire scene, making it suitable for areas that have strong light/dark contrasts. A multi-streaming feature means that H.264 or MPEG4 and MJPEG can be transmitted simultaneously, enabling real-time monitori ng, high-quality or high efficiency recording, mobile monitoring, E-mail notification and saving to SD memory card. Encased in a tough vandal-resistant housing and weatherproof to IP66, the SNV-3082 is suitable for installation both indoors and outdoor s.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires