Select Country and Language Canada / French
Changer de pays
SNV-3120 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-3120 | IP Vandal Dome Camera, 4CIF, Motorized Zoom Lens 12x (3.7-44.3 mm), H.264/MJPEG/MPEG4, WDR, True D/N, SD/SDHC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -40ºF 24 V AC Heater

  • Réf. fabricant SNV-3120
  • PART #444914
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 600 TVL
Signal Process: IP
Description

The SNV-3120 is an ONVIF compliant VGA vandal-resistant PTZ dome IP camera that packs a lot of features and performance for a very economical price. It features a 12x auto focus zoom lens (3.6-44.3 mm), 360º continuous rotation, high-speed pan and tilt operations at 650 per second, 256 presets, and a list of other advanced camera features. This is the ideal camera for indoor applications where long telephoto focal lengths are not needed. It offers multiple codecs (H.264, MPEG 4, and MJPEG), and is c apable of displaying multiple resolutions from CIF (320x240) through to 4CIF (704x480). Maximum frame rate is 30 fps. The enclosure is IP66 rated and is powered via either PoE or 24 V AC.

Must be a reseller to purchase this product

This part is disntinued by supplier with no suggested replacement.

Caractéristiques
  • Max. 30(25) fps at 4CIF resolution
  • 3.69 ~ 44.32 mm (12x) optical zoom, 16x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE, SD memory, IP66, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires