Select Country and Language Canada / French
Changer de pays
SNV-5010 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-5010 | Network Vandal Flat Dome Camera, 1.3MP, HD(720p), Fixed 3mm Lens, H.264/MJPEG/MPEG4, 12 V DC/PoE

  • Réf. fabricant SNV-5010
  • PART #444915
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

The SNV-5010 is a low profile, ONVIF compliant, 1.3 Megapixel vandal-resistant flat camera that incorporates Samsungs WiseNet DSP chipset. Capable of displaying multiple resolutions from CIF (320x240) through 16:9 format 720p HD and up to full 1.3 mega pixel (1280x1024), the SNV-5010 provides up to 10 video streams and video analytics and can be powered via PoE or 12 V DC. The SNV-5010 comes with a fixed 3 mm wide angle lens that is ideal for confined areas such as elevators and entrances.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Max. 1.3 M (1280x1024) resolution
  • 16 : 9 HD (720p) resolution support
  • Built-in 3 mm fixed lens
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE, IP66
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires