Select Country and Language Canada / French
Changer de pays
SNV-5080 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-5080 | Network Vandal Dome Camera, 1.3MP, HD(720p), Vari-focal Lens 3.6x (2.8-10mm), H.264/MJPEG/MPEG4, True D/N, SD/SDHC, 12V DC/24AC/PoE, IP66, IK10, Built-in -40F 24V AC Heater

  • Réf. fabricant SNV-5080
  • PART #444916
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

The SNV-5080 is a high performance ONVIF compliant 1.3 Megapixel vandal dome camera that incorporates Samsungs WiseNet DSP chipset. Capable of displaying multiple resolutions from CIF (320 x 240) through 16:9 format 720p HD and up to full 1.3 megapixel (1280x1024), the SND-5080 provides up to 10 video streams and video analytics. This camera features a 3.6x (2.8-10mm) vari-focal auto iris lens, a minimum illumination specification of 0.3 Lux color, True Day / Night operation with ICR, Hybrid (analog ) video output, a local SD memory card slot, and is powered via either PoE or 24 V AC . Maximum frame rate is 22 fps @ 1280 x 1024; 30fps @ 720P

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Max. 1.3M (1280 x 1024) resolution
  • 16 : 9 HD (720p) resolution support
  • 2.8 ~ 10mm (3.6x) vari-focal lens
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE, SD memory, IP66, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires