Select Country and Language Canada / French
Changer de pays
SNV-5080R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-5080R | Network 15m IR Vandal Dome Camera, 1.3MP, HD(720p), Motorized Lens 2.8x Lens (3-8.5mm), H.264/MJPEG/MPEG4, True D/N, SD/SDHC, 12V DC/24AC/PoE, IP66, IK10, Built-in -40F 24V AC Heater

  • Réf. fabricant SNV-5080R
  • PART #506628
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1280 X 1024
Signal Process: IP
Description

The SNV-5080R is a high-performance vandal-resistant dome camera featuring built-in IR LEDs making it suitable for use in the most demanding applications. With H.264 compression and HD megapixel output (720p) it is capable of illuminating subjects up t o 50ft from the camera in order to provide bandwidth-friendly, high-resolution images both during the day and at night. Encased in a tough vandal-resistant housing and weatherproof to IP66, the SNV-5080R is suitable for installation both indoors and ou tdoors and built to last

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

Caractéristiques
  • Max. 1.3 Mp (1280x1024) resolution
  • 16:9 HD (720p) resolution support
  • 3-8.5 mm (2.8x) motorized vari-focal lens
  • H.264, MPEG-4, MJPEG multiple codec
  • Multiple streaming
  • PoE, SD memory, IP66, IR LED (15ea)
  • Intelligent video analytics
  • Vandal-resistant IK10 rated
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires