Select Country and Language Canada / French
Changer de pays
SNV-5084 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-5084 | WiseNet III IP Vandal Dome Camera, 1.3 MP, HD(720p), Motorized Simple Focus Lens 2.8x (3-8.5 mm), H.264/MJPEG, 130 dB WDR, TrueD/N, SD/SDHC/SDXC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -40ºF PoE Heater

  • Réf. fabricant SNV-5084
  • PART #526287
Compression Type: H.264
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

The SNV-5084 vandal-resistant dome camera from Samsung Techwin's WiseNetIII network range features our most advanced technology with 1.3 megapixel 720p high definition images. Its high end functions include 130 dB WDR, low light performance down to 0.0 5 Lux (F1.2, 50IRE, color) creating clear images under low light conditions, and P-iris support which results in images with better contrast, clarity, resolution and depth of field. With enhanced features and new technologies which combat the challenge s of tough environmental conditions the SNV-5084 meets the needs of the professional security market. Tested and rated to IP66/IK10, it can work effectively in environments prone to severe weather conditions as well as resisting physical attack.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires