Select Country and Language Canada / French
Changer de pays
SNV-6012M | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-6012M | WiseNet III IP Mobile Dome Camera, 2 MP 1080p HD Vandal-Resistant, 60 fps @ 1080p Full HD, 120 dB WDR, Electrical D/N, SD/SDHC/SDXC Memory Slot, IP66, PoE, M12 connector, EN50155 & EN50121 (Vibration Rating)

  • Réf. fabricant SNV-6012M
  • PART #522679
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: HDTV 1080P
Signal Process: IP
Description

The SNV-6012M mobile camera from Samsung Techwin's WiseNetIII network range features our most advanced technology with 2 megapixel 1080p high definition images. Its high end functions include 120 dB WDR, low light performance down to 0.3 lux (F2, 50IRE , color) creating clear images under low light conditions. The SNV-6012M has a M12 connector for secure installation in transportation applications and its vibration resistant build (EN50155, EN50121) ensure reliable video in any transportation environ ment.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires