Select Country and Language Canada / French
Changer de pays
SNV-6084 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-6084 | WiseNet III IP Vandal Dome Camera, 2 MP, Full HD(1080p), Motorized Simple Focus Lens 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, TrueD/N, SD/SDHC/SDXC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -40ºF PoE Heater

  • Réf. fabricant SNV-6084
  • PART #511856
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR / OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: IP
Description

The SNV-6084 is a vandal-resistant dome camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080p high definition images. Its high level of functionalities includes 120 dB WDR which delivers 30 fps at 2 megapixel 1080p and motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to combat the challenges of tough environmental conditions, the SNV-6084 will meet the professional security needs of the market. In addition, rated to IP66/IK10, it can work effectively in more demanding environments that are prone to severe or varying weather conditions as well as tampering or physical attack.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires