Select Country and Language Canada / French
Changer de pays
SNV-7080R | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNV-7080R | 3 Megapixel Full HD Network Vandal-resistant IR Dome Camera

  • Réf. fabricant SNV-7080R
  • PART #506629
Compression Type: MULTIPLE COMPRESSION TYPES
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

The SNV-7080R is an ONVIF compliant vandal-resistant dome camera from Samsung's 3 Megapixel camera range. It utilizes Samsung's WiseNet2 DSP chipset which has been specifically designed to provide users with maximum benefit from the latest megapixel ca mera technology. The IP66 rated SNV-7080R can work effectively in more demanding environments that are prone to severe or varying weather conditions as well as tampering or physical attack. In addition, thanks to its built-in 15 IR LEDs, the SNV-7080R has the ability to capture clear images of objects which are up to 75 ft. from the camera, even when the area is in total darkness. Capable of displaying multiple resolutions from CIF (320x240) through to 16:9 format 1080p full HD and up to full 3 mega pixel (2048x1536), these resolutions have the ability to be transmitted simultaneously, allowing the most relevant stream to be transmitted to your viewing or recording device.

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires