Select Country and Language Canada / French
Changer de pays
SNZ-5200 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SNZ-5200 | Network HD Zoom Camera, 1/3" 1.3 Megapixel Progressive Scan CMOS, 20X Optical Zoom, 16:9 HD Resolution, H.264, MPEG-4 & MJPEG Triple Codec, True Day Night, Video Analytics, SD Card Slot, 12 V DC/PoE

  • Réf. fabricant SNZ-5200
  • PART #444918
Compression Type: H.264
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 1 MEGAPIXEL
Signal Process: IP
Description

The SNZ-5200 is a high performance 1.3 megapixel camera with a 20x auto focus zoom lens. This fully ONVIF compliant camera features multiple resolution modes from CIF (320 x 240) through 16:9 format 720p High Definition, to full 1.3 megapixel (1280 x 1 024). It provides simultaneous transmission, which allows for streaming of both high and low bandwidth formats to your viewing or recording locations for simultaneous viewing/recording. This camera features a minimum illumination specification of 0.3 L ux color, True Day / Night operation with ICR, Hybrid (analog) video output, a local SD memory card slot, and is powered via either PoE or 24 V AC. Maximum frame rate is 22 fps @ 1280 x 1024; 30fps @ 720P

Must be a reseller to purchase this product
Ôhis part has been discontinued by supplier.

Caractéristiques
  • Max. 1.3M (1280 x 1024) resolution
  • 16 : 9 HD (720p) resolution support
  • 4.45 ~ 89mm (20x) optical zoom, 16x digital zoom
  • H.264, MPEG-4, MJPEG multiple codec
  • PoE, SD memory, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires