Select Country and Language Canada / French
Changer de pays
SOLARPB | CDVI AMERICAS

CDVI AMERICAS | SOLARPB | Multi-Technology Proximity Card Reader, black. Providing optimal read range, audible feedback and unmatched safety these readers are easy to mount and are brilliantly illuminated with tri-color status LEDs.

  • Réf. fabricant SOLARPB
  • PART #453774
: -----
: 125 KHZ
: 300+
: 4X2X1
: BLACK
: HID/AWID
: INDOOR
: MULTI
: SURFACE
Approx Dims. HWD-Inches: 4" X 2" X 1"
Capacity - Users: 300 OR MORE USERS
Color: BLACK
Environmental: INDOOR
Format: MULTIPLE FORMATS
Frequency: 125 KHZ
Mounting: SURFACE MOUNT
Product Type: ACCESS READER
Read Format: PROXIMITY CARD - HID FORMAT
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Winners of a prestigious industrial design award for innovative design, CDVIs readers are a perfect match for the Atrium access control system. Discreet and intuitive, CDVIs Solar proximity card readers will complement any decor. Providing optimal read range, audible feedback and unmatched safety these readers are easy to mount and are brilliantly illuminated with tri-color status LEDs.

Caractéristiques
  • Reads CDVI and most popular
  • 26-bitsWiegand card encoding
  • High performance read range
  • Innovative design
  • Illuminated card reader (Blue, green and red)
  • Audible and visual feedback
  • PCB sealed in epoxy
  • Polycarbonate
  • Easy to mount
  • CoL) x 130 (H) x 35mm (D)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires