Select Country and Language Canada / French
Changer de pays
SP-922 PRO | ENGENIUS

ENGENIUS | SP-922 PRO | The DuraFon PRO allows expandability and additional PBX compatibility. Start with as few as (4) lines and expand to (32) port/lines by simply adding additional DuraFon PRO-BU bases. Black

  • Réf. fabricant SP-922 PRO | DURAFON PRO
  • PART #332347
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Frequency: 900 MHZ
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 4
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: CORDLESS PHONE
Description

The DuraFon PRO allows expandability and additional PBX compatibility. Start with as few as (4) lines and expand to (32) port/lines by simply adding additional DuraFon PRO-BU bases. Users have a choice in portable handsets between the full functionality of the DuraFon PRO handset, or the optional DuraWalkie handset for those that only require a 2-way radio for internal communications.

Caractéristiques
  • 12 floors in-building penetration
  • 250,000 sq. ft. of facility coverage
  • 3,000 acres of property, open land coverage
  • Multi-Line (4-ports / line per base unit)
  • Supports up to 90 DuraFon PRO or DuraWalkie handsets
  • Works behind any analog port (PBX, VOIP, PSTN, FXS or POTS)
  • Expandable to (8) bases for (32) line/ports
  • Speakerphone
  • Wireless full duplex intercom between DuraFon PRO & DuraWalkie handsets
  • Broadcast Page half duplex (PTT) between DuraFon PRO & DuraWalkie handsets
  • Rugged & durable designed handsets for industrial environments
  • Auto Attendant
  • Extended range options / Multi Location use
  • Broadcast page port
  • 6 hours talk time, 50 hours stand-by time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires