Select Country and Language Canada / French
Changer de pays
SP-922PRO CA BU | ENGENIUS

ENGENIUS | SP-922PRO CA BU | Digital Long Range Cordless Phone With 900MHz ISM Band, 4-line/port System, Multi-base Capacity, High Coverage, 2-Way Intercom And Broadcast

  • Réf. fabricant SP-922PRO CA BU | DURAFON PRO-BU
  • PART #450485
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Frequency: 2.4 GHZ
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 4
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: CORDLESS PHONE
Description

The EnGenius DuraFon PRO-BU is the expansion base to allow an additional (4) line/ports to be connected to an existing DuraFon PRO installation. The DuraFon PRO-BU can also be used for "Extended Range" options that are available with the DuraFon PRO product line.

Caractéristiques
  • Long range-up to 12 floors in building penetration; 250,000 sq. feet in manufacturing
  • Frequency band: 902~928MHz
  • Multi-base (Up to 8 bases)
  • 2-way radio - Independent of the base unit, talk and listen at the same time, no group chatter, no push to talk, private
  • Rugged housing with durable design
  • Broadcasting - direct announcement to all handsets, or a group of handsets
  • Line Broadcast Broadcast through L3 or L4
  • Base Select
  • Walkie-Talkie handset (SP-922W)
  • Expandable system - grows with your business, up to 4 bases (4 line per base unite) and 90 handsets
  • Works off analog CO lines or behind PBX off analog ports
  • Programmable PBX option key
  • Auto Attendant
  • Audio-in jack for music/sales message on hold
  • High capacity Li-ion battery 8 hours talk time and 50 hours standby time
  • One year limited warranty
  • Battery hot swapping permits changing battery while call is on hold
  • Vibration mode
  • 4 line illuminated LCD
  • Caller ID with call waiting stores 30 calls
  • Frequency hopping security 200 times per second
  • Digital spread spectrum (DSS) technology for privacy and clarity
  • Call transfer announced or unannounced
  • Key guard prevents accidental dialing
  • Call timer
  • 90 names / number speed dial directory
  • Auto power management
  • Call hold
  • Mute / flash / last number redial
  • 6 level volume control
  • User-defined long distance dialing prefix
  • Low battery alarm and display
  • Hearing aid compatible
  • 2 handset antennas included short one for convenience, long one for maximum range
  • Built-in 2.5mm headset jack
  • Optional outdoor antenna sold separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires