Select Country and Language Canada / French
Changer de pays
SP-922PRO HC | ENGENIUS

ENGENIUS | SP-922PRO HC | The DuraFon long range cordless handset was designed for industrial environments that require a rugged portable handset. The DuraFon PRO-HC is an expansion or replacement handset that works only with the DuraFon PRO base unit. Black

  • Réf. fabricant SP-922PRO HC | DURAFON PRO HC
  • PART #332348
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Frequency: 2.4 GHZ
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 4
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: CORDLESS PHONE
Description

The DuraFon long range cordless handset was designed for industrial environments that require a rugged portable handset. The DuraFon PRO-HC is an expansion or replacement handset that works only with the DuraFon PRO base unit. Maximum of (90) DuraFon PRO-HC handsets are supported on a DuraFon PRO base.

Caractéristiques
  • Designed for rugged industrial use
  • Handset functions only as two-way radio
  • Two-way radio function: full-duplex intercom or half duplex broadcast
  • Speakerphone
  • 4-Line liquid crystal display
  • 2.5mm headset port
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires