Select Country and Language Canada / French
Changer de pays
SP-922PRO PIA | ENGENIUS

ENGENIUS | SP-922PRO PIA | The DuraFon PRO-PIA is the perfect starter package for any business requiring workplace mobility and multiple handsets. Black

  • Réf. fabricant SP-922PRO PIA | DURAFON PRO-PIA
  • PART #332349
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: NO
Display: YES
Flash Key: YES
Frequency: 900 MHZ
Headset Jack: YES
Hold Button: YES
Intercom: YES
Line Size: 4
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: ANALOG
Type: CORDLESS PHONE
Description

The DuraFon PRO-PIA is the perfect starter package for any business requiring workplace mobility and multiple handsets. This package includes (4) DuraFon handsets along with the DuraFon PRO (4) line base unit. This kit also includes an extra battery and a DuraPouch for each DuraFon handset for added protection.

Caractéristiques
  • 12 floors in-building penetration
  • 250,000 sq. ft. of facility coverage
  • 3,000 acres of property, open land coverage
  • Multi-Line (4-ports / line per base unit)
  • Supports up to 90 DuraFon PRO or DuraWalkie handsets
  • Works behind any analog port (PBX, VOIP, PSTN, FXS or POTS)
  • Expandable to (8) bases for (32) line/ports
  • Speakerphone
  • Wireless full duplex intercom between DuraFon PRO & DuraWalkie handsets
  • Broadcast Page half duplex (PTT) between DuraFon PRO & DuraWalkie handsets
  • Rugged & durable designed handsets for industrial environments
  • Auto Attendant
  • Extended range options / Multi Location use
  • Broadcast page port
  • 6 hours talk time, 50 hours stand-by time
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires