Select Country and Language Canada / French
Changer de pays
SP2-350-12 | PANDUIT

PANDUIT | SP2-350-12 | Bronze Service Post Connector, #1 STR-350 kcmil, male, 2 cables

  • Réf. fabricant SP2-350-12
  • PART #PAN-SP2-350-12
Description

Bronze, service post connector, male, two cable, type SP2.

Caractéristiques
  • For grounding two copper code conductors to steel structures, busbars, or transformers or for tapping from busbar with hex nut and washer
  • Made from high copper content, hard drawn copper rod provides high strength
  • Offered with standard and long stud lengths to accommodate a variety of mounting applications
  • Wide wire range-taking capability minimizes inventory requirements
  • True hex design for body and nut hex provides correct fit with socket, box, or open end wrenches resulting in proper torquing of electrical connection
  • Pressure bar provides secure connection on a full range of conductor combinations used with each connector providing premium wire pull-out strength
  • UL Listed for grounding and bonding and suitable for direct burial in earth or concrete
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires