Select Country and Language Canada / French
Changer de pays
SP30PT | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | SP30PT | 70/25 V/8 ohm Hanging Pendant Speaker

  • Réf. fabricant SP30PT
  • PART #394747
Type: SPEAKER
Description

Speco Technologies' pendant speakers skillfully combine style, convenience and value into one package, and are perfect for situations where background music or paging are needed but ceiling or wall mounting is prohibitive. They feature a quick-flip 70 or 25 Volt selector switch and an easy-select transformer wattage dial, readily accessible on the top of the speaker. The choice of 8 or 9 individual wattage tap settings covers a complete range of uses. These speakers feature a unique, three point mounting system and come complete with an 11.25 in. three-wire hanging apparatus in the box. Whether a stylish, unique looking speaker is desired, or hanging speakers is required, Speco Technologies' pendant-mount speakers are the perfect ones for the job.

Must be a reseller to purchase this product

Caractéristiques
  • Total Frequency Response Range 43Hz~20KHz
  • Low Frequency Driver 5 in. Polypropylene with rubber surround
  • Low Frequency Magnet 11 oz. Ferrite
  • High Frequency Driver 0.5 in. Coaxially Mounted Mylar Dome Tweeter
  • Sensitivity (1 W/1M) 92 dB (2dB)
  • Impedance Ratin
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires